
SCN65XP 15 deg Coil Framing Nailer
Mfr # 540101N
Zoro # G7798558
product price: $563.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
3/8" NPT
Features
Highest Power-To-Weight Ratio; Tool-Free Depth Adjustment; Debris Shield; Ergonomic Overmolded Grip; High Capacity Magazine; Clear Magazine Door; 360° Adjustable Exhaust
Tool Weight
8 lb
Height
14.1 in
Fastener Range
2 to 3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
540101N
Zoro #
G7798558
UPC #
741474058219
Country of Origin
Taiwan, Province of China
Dimensions
Height
14.1 in
Width
5.38 in
Depth Control
Yes
Length
12.88 in
Details
Item
Coil Nailer
Air Inlet
3/8" NPT
Features
Highest Power-To-Weight Ratio; Tool-Free Depth Adjustment; Debris Shield; Ergonomic Overmolded Grip; High Capacity Magazine; Clear Magazine Door; 360° Adjustable Exhaust
Tool Weight
8 lb
Fastener Range
2 to 3-1/2 in
Nail Type
Ring Shank Coil Nails; Screw Shank Coil Nails; Smooth Shank Coil Nails
Nail Capacity
225 to 275
Pressure Range
70 to 120 psi
Triggering Mode
Contact Actuation
Application
Sheathing; Decking; Subflooring; Exterior Decks; Pallet Construction; Pallet Repair; Crate and Box Assembly
Power Source
Air
Air Consumption
9.54 scfm
Collation Angle
15 Degrees
Description
The Senco SCN65XP Coil Nailer is light enough for 1-handed use yet powerful enough to drive 3-1/2 in. nails into a variety of materials. It holds up to 275 nails, depending on type and features a fast cycle time and adjustable depth of drive. This nailer is recommended for framing, sheathing, decking, sub-flooring and pallets.
- • High load capacity
- • E-Z load design saves time
- • Fast cycle time increases productivity
- • Light and fast for greater productivity
- • Comes with an aggressive sawtooth safety for toe-nailing
- • Adjustable depth-of-drive control for just the right countersink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.