Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, 2500 RPM, 18 V DC

  • Mfr # DS222-18V

  • Zoro # G812477813


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
(2) EA0297 Drive Bits, Charger, EA0298 4.0Ah Li-Ion Extended Life Battery, Storage Bag
Series
Duraspin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS222-18V
Zoro #
G812477813
UPC #
741474151583
Country of Origin
Hong Kong

Dimensions

Chuck Size
1/4 in
Drive Size
2 in
Overall Width
3 3/8 in
Overall Height
9 9/16 in
Overall Length
13 11/16 in

Details

Item
Screwdriver
Voltage
18 V DC
Handle Type
Pistol Grip
Includes
(2) EA0297 Drive Bits, Charger, EA0298 4.0Ah Li-Ion Extended Life Battery, Storage Bag
Series
Duraspin
Features
Corner-Fit Feed System, Feed on Return, Patented Screw Guide, Quick Slide Bit Release, Quick Toggle Reverse Switch, Removable Feed System
Power Source
Cordless
Autofeed
Yes
Battery Model No.
VB0210
Variable Speed
Yes
Housing Material
Steel
Min. Torque
70 in-lb
Brushless Motor
Yes
Screwdriver Type
Drywall Screw Gun
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Trigger Lock
Yes
Free Speed
2,500 RPM
Tool Weight
5.65 lb
Battery Capacity
(1) 4.0 Ah
Charger
VB0189
Charger Included
Yes
Reversible
Reversible
Max. Torque
42 in-lb
Charger Manufacturing Model Number
VB0189
Torque - Minimum
70 in-lb
Speed Control
Variable
Motor Type
Brushless
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Includes Autofeed
Autofeed Included
Battery Manufacturing Model Number
VB0210
Includes Trigger Lock
Trigger Lock Included
Product Type
Drywall Screw Gun
No Load Speed
2,500 RPM
Includes Battery
Battery Included

Description

Screwdriver, Autofeed Yes, Chuck Size 1/4 in, Voltage 18 V DC, Max. Torque 42 in-lb, Series Duraspin, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Features Corner-Fit Feed System, Feed on Return, Patented Screw Guide, Quick Slide Bit Release, Quick Toggle Reverse Switch, Removable Feed System, Tool Weight 5.65 lb, Includes (2) EA0297 Drive Bits, Charger, EA0298 4.0Ah Li-Ion Extended Life Battery, Storage Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.