Shop SENCO
See all product information
Create Account
Drywall Screw, No 6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK
Mfr # 06A125P
Zoro # G4938017
CAD Available
product price:Â
$
32.15
/pk of 1000, $0.03/ea
Key Features
Flat Head
Phillips Drive
Pointed Tip
CAD Drawing
Drive Size
#2
Material
Steel
Finish
Black Phosphate
Collated
Collated
Application
Drywall, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06A125P
- Zoro #
- G4938017
- UPC #
- 741474205248
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/4 in
- Drive Size
- #2
- Head Height
- 0.18 in
- Head Dia.
- #6
- Head Width
- 0.32 in
- Minimum Thread Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Maximum Head Height
- 3/16 in
- Maximum Head Width
- 5/16 in
- Wire Rope Length
- 1 1/4 in
Description
Drywall Screw, Head Type Bugle, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.32 in, Head Height 0.18 in, Drive Size #2, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 3/16 in, Tip Type Pointed, Application Drywall to Wood, Dimensional Standards ASTM C1002 Type W, Features Bugle Head, Coarse Threads, Ultra Sharp Point, Includes Nut Nut Not Included
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.