
Senco Products. P15BAB Staple Construction 1 x 1.25 in. - 16 Gauge
Mfr # 2451953
Zoro # G004009624
product price: $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2451953
Zoro #
G004009624
UPC #
741474102462
Country of Origin
China
Description
Fasteners for acq pressure treated lumber. Fits - Senco: pw200, pw150, pw150r, pw, pw-2 in. - pw-r, sps, mw; duofast: rs-1748, kw-1748; hitachi: n3824a; others: fasco f3 snw-38ct r, f30 snw-50 r, halstead hsw14.
Features- Construction staples
- Wide crown
- Heavy duty
- Adhesive collated
- 16 gauge
- Galvanized
- Count - 10m
- Dimension - 1 x 1-1/4 in.
- Item weight - 27.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.