
Staples, 18 ga, Medium Crown, 1 in Leg L, Steel
Mfr # L13BABN
Zoro # G306440057
product price: $31.55
/eaKey Features
For Use With
Mfr. No. SKSXP, SLP20, SLS18, SLS25
Gauge
18
Crown Style
Medium
Crown Width
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L13BABN
Zoro #
G306440057
UPC #
741474101403
Country of Origin
China
Dimensions
Leg Length
1 in
Crown Width
1/4 in
Details
Item
Staples
For Use With
Mfr. No. SKSXP, SLP20, SLS18, SLS25
Gauge
18
Crown Style
Medium
Material
Steel
Finish
Galvanized
Point Type
Chisel
Description
1/4 inch Crown Medium Wire Staple, used for cabinets, case backs, drawers, upholstery, soffits, underlayment, lattice and insulation sheathing.
- • Engineered to fit other manufacturers tools
- • More completed drives
- • Highest withdrawal values
- • Less broken collation
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.