
Wood Screw, #8, 2-1/2 in, Square Drive, 800 PK
Mfr # 08F250Y
Zoro # G400488092
product price: $50.15
/pk 800, $0.06/eaSold in multiples of 6 for $300.90
Key Features
Square Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-1/2 in
Materials for Use With
Wood
Collated
Collated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08F250Y
Zoro #
G400488092
UPC #
741474205378
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Head Dia.
#8
Details
System of Measurement
Inch
Drive
Square
Materials for Use With
Wood
Collated
Collated
Item
Wood Screw
For Use With
Decking
Sub-Brand
DuraSpin
Description
Wood Screw, Package Quantity 800
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.