Zoro Homepage

Wood Screw, #8, 2 in, Stainless Steel

  • Mfr # 08D200W

  • Zoro # G8631282


product price: $72.39
/ea

Key Features

System of Measurement
Inch
Screw Size
#8
Fastener Length
2 in
Material
Stainless Steel
Collated
Collated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08D200W
Zoro #
G8631282
UPC #
741474207099
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in
Head Dia.
#8

Details

System of Measurement
Inch
Material
Stainless Steel
Collated
Collated
Interior/Exterior
Exterior
Item
Wood Screw
Sub-Brand
DuraSpin

Description

Senco's all purpose exterior use weathered finish wood screw has type 17 thread that cuts through wood fast. Its corrosion resistant finish and coarse thread with wax lube means this fastener is one you can rely on. Designed for use with DuraSpin fastening system.


  • • Decking, fencing, siding, docks and tile roofing
  • • Square recess provides excellent torque transmission for high torque applications
  • • Exterior finish exceeds 1000 hours salt spray per ASTM B117
  • • Type 17 point quickly penetrates wood reducing drive time
  • • 2/3 thread prevents gaps between the sheathing and support studs which can cause squeaks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.