Wood Screw, #8 x 1-3/4 in, Steel, Flat Head Square Drive, 4000 PK

  • Mfr # 08L175YB

  • Zoro # G2390949


product price:  $184.99
/pk 4000, $0.05/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-3/4 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08L175YB
Zoro #
G2390949
UPC #
741474206405
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1-3/4 in
Drive Size
#2
Head Dia.
0.315 in
Drill Point Size
#2
Head Height
0.18 in
Minimum Thread Length
1 3/4 in
Head Width
0.32 in
Overall Length
1 3/4 in
Maximum Head Height
3/16 in
Maximum Head Width
5/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Yellow
Materials for Use With
Wood
Collated
Collated
Thread Style
Fully Threaded
Item
Wood Screw
Point type
17
Type
Drywall Screw
Thread Type
Coarse
Application
Wood to Wood
Includes Washer
Washer Not Included
Tensile Strength
2,050 psi
Pack Size
Small
Threads per Inch
8
Includes Nut
Nut Not Included
Features
Coarse Threads, Flat Head, Type 17 Point
Tip Type
Type 17
Sub-Brand
DuraSpin
Point Type
17
Collation Configuration
Strip
Collation Type
Plastic
Collation Quantity
50
Dimensional Standards
ASTM B117 Salt Spray Test

Description

Drywall Screw, Head Type Flat, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #8, Fastener Length 1 39/64 in, Head Width 0.32 in, Head Height 0.18 in, Drive Size #2, Point Type 17, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 3/16 in, Application Wood to Wood, Dimensional Standards ASTM B117 Salt Spray Test, Features Coarse Threads, Flat Head, Type 17 Point, Includes Nut Nut Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.