This item is Discontinued.

Senix 10 in 20V Battery Cordless Chainsaw CSX2-M-0

10 in 20V Battery Cordless Chainsaw (Discontinued)

  • Mfr # CSX2-M-0
  • Zoro # G208231579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSX2-M-0
Zoro #
G208231579
UPC #
843212113041
Country of Origin
China

Dimensions

Bar Length
10 in
Height
9.45 in
Width
25.43 in

Details

Fuel Type
Battery
Battery Voltage
20V
Item
Cordless Chainsaw
Includes
Bar and chain cover
Color
Blue

Description

The SENIX CSX2-M-0 20 Volt Max* cordless brushless chainsaw features a 10-inch bar and chain with 8 m/s chain speed for smooth cutting. The tool-less chain tensioning system allows the user to easily keep the chain properly adjusted. The auto oiler provides continuous lubrication to the bar and chain to ensure high performance and trouble-free cutting. The chain brake stops the chain in the event of kickback to provide an extra measure of safety to the operator. For use with SENIX 20V Max* batteries and CHX2 2 Amp charger. Battery and charger are sold separately. *20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.