This item is Discontinued.

Senix 10 in 20V Battery Cordless Chainsaw CSX2-M1-0

10 in 20V Battery Cordless Chainsaw (Discontinued)

  • Mfr # CSX2-M1-0
  • Zoro # G508231576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSX2-M1-0
Zoro #
G508231576
UPC #
843212113126
Country of Origin
China

Dimensions

Bar Length
10 in
Height
7.68 in
Width
19.69 in

Details

Fuel Type
Battery
Battery Voltage
20V
Item
Cordless Chainsaw
Chain Pitch
3.8 in
Weight
5.07 lb
Color
Blue
Includes
Bar and chain cover
Cutting Swath
10 in
Nose Sprokets
1
Chain Gage
0.43 in
Number of Drive Links
40
Chain Speed
11 mps

Description

The SENIX CSX2-M1-0 20 Volt Max* cordless brushless top handle chainsaw features a 10-inch bar and chain with 11 m/s chain speed for smooth cutting. The tool-less chain tensioning system easily keeps the chain properly adjusted. The auto oiler provides continuous lubrication to the bar and chain to ensure high performance and trouble free cutting. The chain brake stops the chain in the event of kickback to provide an extra measure of safety to the operator. For use with SENIX 20V Max* batteries and CHX2 2 Amp charger. Battery and charger are sold separately. *20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.