This item is Discontinued.

Senix 14 in 58V Battery Cordless Chainsaw CSX5-M-0

14 in 58V Battery Cordless Chainsaw (Discontinued)

  • Mfr # CSX5-M-0
  • Zoro # G408231584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSX5-M-0
Zoro #
G408231584
UPC #
843212110019
Country of Origin
China

Dimensions

Bar Length
14 in
Width
31.89 in
Height
9.96 in

Details

Fuel Type
Battery
Battery Voltage
58V
Item
Cordless Chainsaw
Color
Blue
Includes
Bar and chain cover

Description

The SENIX CSX5-M-0 58 Volt Max* cordless chainsaw features a 14-inch Oregon bar and 3/8-inch pitch chain for aggressive and smooth cutting. The tool-less chain tensioning system easily keeps the chain properly adjusted. The auto oiler provides continuous lubrication to the bar and chain to ensure high performance and trouble free cutting. The chain brake stops the chain in the event of kickback to provide an extra measure of safety to the operator. For use with SENIX B25X5 58V Max* 2.5 Ah battery and CHX5 2 Amp charger. Battery and charger are sold separately. Bar cover included. *58 Volt Max* battery, maximum initial battery voltage measured without a workload is 58 volts. The nominal voltage is 50.4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.