Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Senix 16 inch L Corded Chainsaw, 120V, 12 Amp CSE12-M

16 inch L Corded Chainsaw, 120V, 12 Amp (Discontinued)

  • Mfr # CSE12-M
  • Zoro # G008231571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE12-M
Zoro #
G008231571
UPC #
843212110125
Country of Origin
China

Dimensions

Bar Length
16 inch
Width
33.86 in
Height
7.87 in

Details

Fuel Type
Electric
Battery Voltage
120V
Battery Amperage
12 Amp
Item
Corded Chainsaw
Color
Blue
Includes
Bar and chain cover, scrench tool

Description

The SENIX CSE12-M 12 amp corded chainsaw features a 16-inch Oregon bar and 3/8-inch pitch chain for aggressive and smooth cutting. The tool-less chain tensioning system easily keeps the chain properly adjusted. The auto oiler provides continuous lubrication to the bar and chain to ensure high performance and trouble free cutting. The chain brake stops the chain in the event of kickback to provide an extra measure of safety to the operator. Includes bar cover.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.