
17.7-Inch 31 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (Discontinued)
- Mfr # GTS4QL-M2
- Zoro # G308231592
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTS4QL-M2
Zoro #
G308231592
UPC #
843212110286
Country of Origin
China
Dimensions
Cutting Width
66.14 in
Line Diameter
.095 in
Length
14.17 in
Details
Item
Gas String Trimmer
Fuel Type
Gas
Includes
Harness, cutting head shield mounting screw, torx wrench, spark plug wrench, 2 oz bottle of engine oil
Engine
4-Cycle
Engine Displacement
31 cc
Description
The Senix GTS4QL-M2 4QL Gas Powered 31cc Straight Shaft Grass Trimmer features a 4 cycle engine that does not require mixing of gas and oil but remains lightweight and powerful. Four-cycle engine has lower emission and is more environmentally friendly than 2-cycle. Large 17.7-inch cutting width saves you time by trimming a larger surface area. The straight shaft design with a standardized coupler provides extended reach under bushes and shrubs and the use of attachments. Includes dual-line bump head with .095 line and shoulder strap.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.