This item is Discontinued.

Senix 18-Inch Electric Single-Stage 14-Amp Snow Blower, 18-Inch Clearing Width, 33FT Throwing Distance STE14-M

18-Inch Electric Single-Stage 14-Amp Snow Blower, 18-Inch Clearing Width, 33FT Throwing Distance (Discontinued)

  • Mfr # STE14-M
  • Zoro # G414386254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STE14-M
Zoro #
G414386254
UPC #
843212100225
Country of Origin
China

Details

For Use With
Snow
Includes
Snow Blower, Instruction Manual
Color
Blue
Visibility
LED ligth bar
Motor
14A
Performance
18" Dual Blade Auger / 8" Clearing Path

Description

The SENIX 18-Inch Electric Single-Stage 14-Amp Snow Blower packs a 14 Amp motor that effortlessly blitzes through 500 lbs of snow per minute. The 18-inch Dual Blade Auger is your precision partner, making quick work of decks, steps, and walkways. But that's not all - the 8-inch Clearing Depth handles everything from medium flurries to heavy snowfall. Plus, with a Chute Control Lever that lets you throw snow up to 33 feet in any direction, and an LED light bar for nighttime visibility, winter just met its match. Maneuverability is a breeze with the 7-inch Rear Wheels, making this snow blower the ultimate combo of power and convenience. Don't let winter slow you down - conquer it with the SENIX Electric Snow Blower.


  • • 14 Amp motor powers through 500 lbs of snow per minute.
  • • 18-inch Dual Blade Auger for clearing snow from decks, steps, and walkways.
  • • 8-inch Clearing Depth to handle medium to heavy conditions.
  • • Chute Control Lever rotates chute up to 180ÂÂo to throw snow up to 33 ft away in any direction
  • • LED light bar for better visibility in the dark
  • • 7-inch Rear Wheels make it easy to maneuver over snowy surfaces

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.