This item is Discontinued.

Senix 18 inch Gas Gas Chainsaw CS4QL-L1

18 inch Gas Gas Chainsaw (Discontinued)

  • Mfr # CS4QL-L1
  • Zoro # G108231600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS4QL-L1
Zoro #
G108231600
UPC #
843212112648
Country of Origin
China

Dimensions

Bar Length
18 inch
Height
12.01 in
Width
33.46 in

Details

Fuel Type
Gas
Engine Displacement
49 cc
Item
Gas Chainsaw
Includes
Bar and chain cover, torx wrench, scrench tool, 2 oz bottle of engine oil
Engine
4-Cycle
Color
Blue

Description

The SENIX CS4QL-L1 chainsaw features a 49 cc 4-cycle engine that does not require mixing gas and oil but remains lightweight and powerful. With a 4-cycle engine, there is no need to mix gas and oil. Four-cycle engine has lower emission and is more environmentally friendly than 2-cycle. Full crank engine design provides longer engine life, lower vibration and easy maintenance. The chainsaw features 18-inch Oregon bar and chain for smooth cutting and auto choke and compression release for easy starting. The auto oiler provides continuous lubrication to the bar and chain to ensure high performance and trouble free cutting. The chain brake stops the chain in the event of kickback to provide an extra measure of safety to the operator. Includes bar cover.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.