Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Senix 20 Volt Max 2-Tool Cordless Brushless Combo Kit, 1/2-in. Drill Driver & 1/4-in. Impact Driver S2K2B2-01

20 Volt Max 2-Tool Cordless Brushless Combo Kit, 1/2-in. Drill Driver & 1/4-in. Impact Driver (Discontinued)

  • Mfr # S2K2B2-01
  • Zoro # G110197277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2K2B2-01
Zoro #
G110197277
UPC #
843212112976
Country of Origin
China

Dimensions

Tool Length
11.34 in
Battery Size
2 Ah
Width
10.47 in
Depth
7.91 in

Details

Voltage
20V
Includes
Drill/Driver, Impact Drill, 2x2Ah Battery, Charger, and Soft Bag
Battery Included
Yes
Included Charger
Yes
Tool Weight
7.24 lb
Color
Blue
Chuck Type
Keyless
Number of Clutch Settings
17
Chuck Capacity
1/16-1/2 in
Driving Shank
1/4 in Hex

Description

SENIX 20 Volt Max* 2-Tool Cordless Brushless Combo Kit, 1/2-Inch Drill/Driver PDDX2-M2-0, 1/4-Inch Impact Driver PDIX2-M2-0, Includes 2 x 2.0 Ah Batteries, 1 x 2 Amp Charger and Soft Bag, S2K2B2-01, Blue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.