This item is Discontinued.

Senix 20 Volt Max 7 1/4 in. Brushless Circular Saw, 4.0Ah Battery & Charger Included PSCX2-M3

20 Volt Max 7 1/4 in. Brushless Circular Saw, 4.0Ah Battery & Charger Included (Discontinued)

  • Mfr # PSCX2-M3
  • Zoro # G714236006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCX2-M3
Zoro #
G714236006
UPC #
843212100348
Country of Origin
China

Dimensions

Depth Adjustment
Single-Point

Details

Voltage
20V
Includes
Circular Saw, 4.0Ah Battery, 20V Charger, Saw Blade, Hex Wrench, Storage Bag, Instruction Manual
Bevel Adjustment
Tool-Free
Battery Included
Yes
No Load RPM
4200
Color
Blue
Motor
Brushless
For Use With
X2 Batteries

Description

Upgrade your cutting game with the SENIX 20 Volt Max 7-1/4 in. Cordless Circular Saw, a powerhouse designed for precision, efficiency, and durability. With a formidable 4,200 max RPM, this circular saw slices through a wide range of materials with ease, making it the perfect tool for both professional contractors and serious DIYers. The saws single-point depth adjustment allows for effortless changes in cut depth, reaching up to 2-1/2 in.-ideal for everything from framing to detailed trim work. Need to make angled cuts? The tool-free bevel adjustment feature lets you achieve precise angles up to 55°, ensuring that you can tackle a variety of cutting applications with accuracy and confidence. Changing blades is a breeze with the 5/8 in. locking arbor, designed for quick and secure blade swaps that keep you focused on your project, not your tools. Powered by a brushless motor, the SENIX Circular Saw delivers maximum power, extended runtime, and longer motor life, ensuring that this saw is as reliable as it is powerful. Working in low-light conditions? No problem. The integrated LED work light brightens your cutting area, giving you a clear view of your work for more precise cuts every time. This saw comes complete with a battery, charger, and storage bag, providing everything you need to get to work right out of the box. Whether youre cutting through lumber, plywood, or any other tough material, the SENIX 20 Volt Max 7-1/4 in. Cordless Circular Saw delivers the performance, versatility, and convenience you need to get the job done right.


  • • 4,200 Max RPM for Faster and More Efficient Cutting
  • • Single-Point Depth Adjustment Enables Cut Depths Up To 2-1/2" in a Wide Range of Materials
  • • Tool-Free Bevel Adjustment Allows for Precise Cuts Up To 55° to Match a Variety of Cutting Applications
  • • 5/8" Locking Arbor Allows for Quick and Easy Blade Changes
  • • Brushless Motor Provides Maximum Power, Extended Runtime, and Longer Motor Life.**
  • • LED Light To Illuminate Work Areas

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.