
20 Volt Max* Brushless 7/8-Inch Compact Brushless Reciprocating Saw, Variable Speeds, 3000 SPM Max (Discontinued)
- Mfr # PSRX2-M2-0
- Zoro # G208230763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSRX2-M2-0
Zoro #
G208230763
UPC #
843212113270
Country of Origin
China
Dimensions
Width
2.68 in
Length
12.6 in
Details
Item
Cordless Compact Reciprocating Saw
Voltage
20V
Power Source
Battery
Includes
Blade
Description
The SENIX PSRX2-M2-0 20V Max* cordless 7/8-inch reciprocating saw features a high-performance brushless motor that delivers more efficient performance and longer runtime. The variable speed trigger provides ultimate control when cutting different materials at up to 3000 SPM and 7/8-inch stroke length. Tool-less blade clamp allows for quick and easy blade changes. Bright LED light provides increased visibility. The overmold with customized micro texture provides optimum grip and user comfort. For use with SENIX 20V Max* batteries and CHX2 2 Amp charger. Battery and charger are sold separately. *20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.