This item is Discontinued.

Senix 20 Volt Max Coffee Maker K-cup-DC/AC Hybrid, 5.0Ah Battery & 2A Charger Included CMX2-M4

20 Volt Max Coffee Maker K-cup-DC/AC Hybrid, 5.0Ah Battery & 2A Charger Included (Discontinued)

  • Mfr # CMX2-M4
  • Zoro # G614236007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMX2-M4
Zoro #
G614236007
UPC #
843212113775
Country of Origin
China

Details

Brewing Capacity
8oz.
Color
Blue
Voltage
20V
Includes
Coffee Maker, AC Power Cord, Capsule Adaptor, Reusable Grounds Filter, Coffee Cup, X2 5Ah Battery, Battery Charger, Instruction Manual
Hybrid Capability
AC Adaptor or X2 20V Battery
Battery Included
Yes
Automatic Shut-Off
After Cup is Brewed or No Water in Resovoir
For Use With
X2 Batteries, AC Power Cord
Accepts
Coffee Grounds, Coffee Pods, or K-Cups

Description

Cure up a perfect brew, no matter where you are, with our Portable Hybrid Coffee Maker. This versatile coffee maker is designed to brew three 8oz. cups of your favorite coffee using the included 5Ah battery, making it the ideal companion for camping trips, travel, or even at-home convenience. Whether you prefer coffee grounds, coffee pods, or K-Cups, this coffee maker accepts all three, giving you the flexibility to enjoy your coffee your way. For added safety and convenience, it features an automatic shut-off after each cup is brewed, or if no water is detected in the reservoir, ensuring you never have to worry about energy waste or potential mishaps. Its compact, portable design, complete with a carrying handle, makes it easy to transport wherever your adventures take you. The Hybrid Capability of this coffee maker means you can power it with the included AC adaptor for home use or on the go with the X2 20V Battery for those times when you're away from a power source. Whether youre in the great outdoors or in the comfort of your home, this coffee maker delivers a fresh, hot cup of coffee, making it an essential part of your daily routine.


  • • Brews three 8oz. cups using the included 5Ah battery
  • • Brews three 8oz. cups using the included 5Ah battery
  • • Automatic Shut-Off after each cup is brewed or if no water is detected in the resovoir.
  • • Compact, portable design. Carrying handle to easily transport while camping or away from power.
  • • Hybrid Capability - Power with the included AC adaptor or on-the-go with X2 20V Battery

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.