Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Senix 20V Cordless Detail Sander, Tool Only PSX2-M3-0 PSX2-M3-0

20V Cordless Detail Sander, Tool Only PSX2-M3-0 (Discontinued)

  • Mfr # PSX2-M3-0
  • Zoro # G514808670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSX2-M3-0
Zoro #
G514808670
UPC #
843212102267
Country of Origin
China

Dimensions

Orbit Dia.
1/16"

Details

Includes
(1) Detail Sander, (1) Vacuum Attachment, (3) Sandpaper Sheets, (1) Instruction Manual
Features
11,000 Max OPM, 1/16" Orbit Diameter, Narrow, Versatile, & Cordless
For Use With
X2 Batteries
Oscillations Per Minute
11,000 MAX OPM
Color
Blue
Design
Narrow
Convenience
Cordless

Description

The SENIX Cordless Detail Sander - Tool Only is the perfect tool for DIY enthusiasts and professionals alike, delivering up to 11,000 oscillations per minute for precise sanding in a variety of applications. Its 1/16in orbit diameter ensures efficient material removal, making your projects faster and smoother. Designed with a narrow profile, this sander allows for superior control on tight angles and narrow workpieces, making it ideal for detail-oriented tasks. This cordless sander offers the freedom to work without being tethered to an outlet, providing flexibility on any job site. The removable vacuum port enhances its versatility, allowing you to easily connect it to dust collection systems and maintain a clean workspace. Whether you're refinishing furniture, prepping surfaces, or smoothing intricate details, the 20V Cordless Detail Sander ensures precision and control with every use.


  • •11,000 MAX OPM – Achieve up to 11,000 oscillations per minute, ensuring precise control for a wide range of applications.
  • •1/16" Orbit Diameter – Efficiently remove more material with each oscillation, offering faster and smoother results.
  • •Versatile Dust Collection – Features a removable vacuum port for hassle-free connection to dust collection systems, keeping your workspace clean.
  • •Cordless Convenience – Powered by the SENIX 20V battery (not included), providing the flexibility to work anywhere without the restrictions of cords.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.