
21-Inch 150 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, 3-In-1, Dual Lever Height Adjustment (Discontinued)
- Mfr # LSSG-M1
- Zoro # G408231591
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSSG-M1
Zoro #
G408231591
UPC #
843212113232
Country of Origin
Mexico
Dimensions
Cutting Width
21 in
Overall Width
34.45 in
Overall Height
15.87 in
Overall Length
22.72 in
Details
Item
Gas Lawn Mower
Fuel Type
Gas
Drive Type
Front Wheel Drive
Engine Brand
Briggs & Stratton
Engine
4-Cycle
Max. Speed
Single Speed
Includes
Engine oil, mulch plug, side discharge chute, 16 gal bagger
Engine Displacement
150 cc
Description
Beautify your lawn with the SENIX 21-inch 150 cc self propelled lawn mower. This front-wheel drive, single-speed self-propelled lawn mower features a 21-inch steel deck and is powered by a reliable Briggs & Stratton 150 cc gas powered engine that is designed to provide longer engine life, low vibration, and easy maintenance. The 4-stroke engine is eco-friendly offering low emissions, low fuel consumption, no mixing of oil and gas, and low noise. Prime N' Pull start makes it easy to start the mower every time, and the 3-in-1 convertible deck allows you to mulch, side discharge, or rear bag grass clippings with our 16 gallon grass bag. This lawn mower is ideal for small to medium size yards. The durable 8-inch front and 11-inch rear wheels provide great maneuverability through rough terrain and uneven surfaces, can be adjusted to 6 different positions from 1.25-inches to 3.75-inches using a dual-lever to meet the needs and conditions of your lawn. The fold down handle allows for compact and easy storage.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.