This item is Discontinued.

Senix 31-Piece Titanium-Coated Driver/Drill Bit Set with Magnetic Bit Holder AUDS-0001 AUDS-0001

31-Piece Titanium-Coated Driver/Drill Bit Set with Magnetic Bit Holder AUDS-0001 (Discontinued)

  • Mfr # AUDS-0001
  • Zoro # G914808669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUDS-0001
Zoro #
G914808669
UPC #
843212101581
Country of Origin
China

Details

Includes
2-Inch Magnetic Sleeve Bit Holder Case, (1) 2-Inch Square SQ1, (1) 2-Inch Square SQ2, (1) 2-Inch Square SQ3, (1) 1-inch Phillips PH1, (1) 2-Inch Phillips PH1, (2) 1-Inch Phillips PH2, (2) 2-Inch Phillips PH2, (2) 1-Inch Phillips PH3, (1) 2-Inch Phillips PH3, (1) 1-Inch Hex H3, (1) 1-Inch Hex H4, (1) 1-Inch Hex H5, (1) 2-Inch Torx T-10, (1) 2-Inch Torx T-15, (2) 2-Inch Torx T-20, (2) 2-Inch Torx T-25, (1) 2-inch Torx T-27, (1) 2-Inch Torx T-30, (1) 2-inch Torx T-40, (1) 1/4-Inch Hex, (1) 1/8-Inch Hex, (1) 3/16-Inch Hex, (1) 3/32-Inch Hex, (1) 5/32-Inch Hex, (1) 7/32-Inch Hex
Drive Bits
Impact Rated
Color
Blue
Features
Impact Rated Drive Bits, Impact Ready Drill Bits, Titanium-coated Drill Bits, Quick Bit Change, 2" Magnetic Sleeve Bit Holder, Versatile & Durable
For Use With
Drilling through Wood, Metal, and other Materials
Bit Holder
2" Magnetic Sleeve
Drill Bits
Titanium-Coated

Description

Upgrade your tool kit with the SENIX 31-Piece Driver Bit and Titanium-Coated Drilling Bit Set. Built for the toughest tasks, this comprehensive set is designed for precision, durability, and convenience. The impact-rated drive bits and impact-ready drill bits are crafted to withstand the rigors of heavy-duty use, making them perfect for both professional contractors and DIY enthusiasts. The titanium-coated drill bits provide superior strength, lasting up to 50X longer than standard bits, ensuring youre always ready for any job. Featuring greater retention and quick bit change capabilities, the set includes a 2in magnetic sleeve bit holder for easy, secure bit swaps. Whether you're drilling through wood, metal, or other materials, this set has you covered. Engineered to deliver consistent performance with every use, the SENIX 31-Piece Driver and Drill Bit Set is an essential addition to any toolbox, ensuring you have the right bit for every task.


  • •Impact Rated Drive Bits: Built to handle high-torque applications, offering exceptional durability.
  • •Impact Ready Drill Bits: Designed for maximum performance in tough drilling tasks.
  • •Titanium-Coated Drill Bits: Provides extended bit life, lasting up to 50X longer than regular bits.
  • •Greater Retention & Quick Bit Change: Ensures secure bit placement and easy swaps, enhancing workflow efficiency.
  • •2" Magnetic Sleeve Bit Holder: Allows for rapid, secure bit changes with added stability.
  • •Lasts up to 50X longer than regular Drill and Drive bit sets
  • •Versatile & Durable: Ideal for drilling through wood, metal, and other materials, making it an all-purpose solution for various projects.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.