This item is Discontinued.

Senix 40 Volt Max 13 in. Single-stage Dual Battery Brushless Cordless Snow Shovel, 2 4.0 Ah Batteries STX2-L

40 Volt Max 13 in. Single-stage Dual Battery Brushless Cordless Snow Shovel, 2 4.0 Ah Batteries (Discontinued)

  • Mfr # STX2-L
  • Zoro # G514236008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STX2-L
Zoro #
G514236008
UPC #
843212100300
Country of Origin
China

Details

Voltage
20V
Includes
(2) 4Ah Battery, Snow Shovel, Instruction Manual
Battery Included
Yes
For Use With
X2 Batteries, Snow
Color
Blue
Motor
750W
Performance
13" Clearing/ 6" Depth

Description

The SENIX STX2-L 40V Max single-stage dual battery cordless snow shovel features a high-performance motor that delivers 375 lbs of snow removal per minute with a throw distance up to 20 feet. The dual 20V Max batteries combined deliver 40V Max power. The 13-inch dual blade auger delivers snow clearing from decks, steps, and walkways. The 6-inch clearing depth handles medium to heavy conditions. The 2-Position variable speed handles a variety of snow conditions. For use with SENIX 20V Max batteries and 20V charger. Battery and charger are included. 40 Volt Max battery, maximum initial battery voltage measured without a workload is 40 volts. The nominal voltage is 36.Dual Port Charger Included


  • • High Performance: 13-Inch clearing path and 6-inch clearing depth; 20-foot max snow throw distance
  • • Powerful Motor: 750W motor powers with dual blade auger through 375 lbs of snow removal per minute
  • • Run Time: 20 minutes max work time perfect for quickly clearing snow from decks, steps, and walkways
  • • Features: 2-Position variable speed handles a variety of snow conditions
  • • Includes: 2 x 20V Max* 4.0 Ah lithium-ion batteries, 20V Max* dual port battery charger
  • • Warranty: 5-year limited warranty for tool and 3-year limited warranty for battery and charger for peace of mind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.