This item is Discontinued.

Senix 40V X2 21in Snow Blower, 2 5.0Ah Batteries & Dual Port Charger STX2-M1 STX2-M1

40V X2 21in Snow Blower, 2 5.0Ah Batteries & Dual Port Charger STX2-M1 (Discontinued)

  • Mfr # STX2-M1
  • Zoro # G314825457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STX2-M1
Zoro #
G314825457
UPC #
843212102656
Country of Origin
China

Details

For Use With
X2 Batteries
Features
21" snow clearing width, Variable Auger Speed, 7" Wheels, 660lbs/min, Adjustable Chute w 180 rotation
Color
Blue
Includes
(1) Snow Blower, (1) Chute Assembly, (1) Assembly Hardware, (2) 5Ah Batteries, (1) 6A Dual Port Charger, (3) Instruction Manuals
Electornic Adjustable
180 Degrees
Clearing Rate
660lbs/min up to 33ft
Snow Clearing
21"
Visibility
Upper and Lower Headlights
Auger Speed
Variable

Description

Tackle winter's worst with the SENIX 2X2 40V 21in Brushless Snow Thrower, engineered for efficient and powerful snow removal. With a generous 21in snow clearing width, this snow thrower easily handles large areas, ensuring your driveways, sidewalks, and pathways are swiftly cleared. The variable auger speed allows you to optimize between maximum power or extended runtime, adapting to your specific needs for every snowstorm. Visibility is key during early morning or late-night snow clearing, and the SENIX Snow Thrower delivers with both upper and lower area headlights, illuminating your path for safe and precise operation. The electronic adjustable chute rotates up to 180 degrees, providing complete control over snow direction, while the snow clearing rate of 660 lbs per minute and an impressive throwing distance of up to 33 feet ensures efficient performance. Built for convenience, the 7in wheels offer easy transport and maneuverability, even through heavy snow. Upgrade your winter toolkit with the SENIX 2X2 40V 21in Brushless Snow Thrower, and experience the perfect blend of power, efficiency, and ease of use.


  • •21" Snow Clearing Width to easily handle snow removal.
  • •Upper and Lower Area Headlights to maximize visibility.
  • •Variable Auger Speed to maximize power or runtime.
  • •7" Wheels for easy transport and use.
  • •Snow Clearing Rate of 660lbs/min. to work fast, throwing snow up to 33ft.
  • •Electronic Adjustable Chute rotates up to 180°.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.