This item is Discontinued.

Senix 5in Grinding Disc AUGD-0003

5in Grinding Disc (Discontinued)

  • Mfr # AUGD-0003
  • Zoro # G514825455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUGD-0003
Zoro #
G514825455
UPC #
843212101369
Country of Origin
China

Details

Color
Blue
Max RPM
12,250 Max
Includes
Grinding Disc
Premium Metal
High Performing
For Use With
Metal Grinding
Features
3-Pack Bundle, 13,300 Max RPM, Designed to fit any angle grinder brand
Design Fit
Any Angle Grinder Brand

Description

The SENIX 5in Metal Grinding Wheel is a high-performance solution for all your metal grinding needs. Designed to operate at a maximum RPM of 12,250, this premium grinding wheel delivers smooth and efficient grinding action, making it ideal for cutting, deburring, and finishing metal surfaces. With a universal fit that works with any angle grinder brand, this wheel offers flexibility and ease of use across various tools


  • •High performing premium metal grinder
  • •12 250 max. recommended RPM
  • •Designed to fit any angle grinder brand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.