This item is Discontinued.

Senix 60 Volt Max 26-Inch Cordless Brushless Hedge Trimmer w/ Rotating Head, 3Ah Battery and Charger Incl. HTX6-M1

60 Volt Max 26-Inch Cordless Brushless Hedge Trimmer w/ Rotating Head, 3Ah Battery and Charger Incl. (Discontinued)

  • Mfr # HTX6-M1
  • Zoro # G914552876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTX6-M1
Zoro #
G914552876
UPC #
843212100430
Country of Origin
China

Details

Battery Voltage
60V
Includes
Hedge Trimmer, Battery, Instruction Manual
Adjustable Positions
180 Rotating Handle with 5 Adjustable Positions
Capability
Cut through 1-1/4" Thick Branches
Features
26" Dual-Action Blade, Cut Up to 1-1/4" Diameter, 180 Rotation of Handle with 5 Adjustable Positions, Brushless Motor
Trimming
26" Dual Action Blades
Battery Included
Yes
Motor
Brushless
Color
Blue
For Use With
X6 Batteries

Description

Elevate your hedge trimming experience with the SENIX 60 Volt Max 26-Inch Cordless Hedge Trimmer. Armed with advanced features, this tool is a game-changer in precision and efficiency. The 26'' Dual-Action Laser Cut Blades ensure accurate trimming, while its ability to cut through 1-1/4'' thick branches takes your landscaping capabilities to new heights. The lightweight design not only enhances maneuverability but also combats user fatigue during extended periods of use. Experience unparalleled comfort with the 180° Rotating Handle offering 5 adjustable positions, allowing you to trim at any angle with ease. Powered by a brushless motor, this trimmer delivers maximum power, extended runtime, and a longer motor life. The package includes a 3Ah battery and charger, ensuring you're ready for uninterrupted trimming sessions.


  • • 26" Dual Action Laser Cut Blades for precise trimming
  • • Ability to Cut through 1-1/4" thick branches
  • • The Lightweight Design helps reduce user fatigue during extendedperiodsofuse
  • • 180° Rotating Handle with 5 adjustable positions for maximum comfort during use at any angle
  • • Brushless Motor Provides Maximum Power, Extended Runtime, and Longer Motor Life.**
  • • PRO TESTED, HOA APPROVED: Unleash peak residential power and experience SENIX cutting-edge, lightweight 60V battery technology, seamlessly combined with a Brushless Motor for gas-like performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.