This item is Discontinued.

Senix 60 Volt Max 6 Ah Lithium-ion Battery B60X6

60 Volt Max 6 Ah Lithium-ion Battery (Discontinued)

  • Mfr # B60X6
  • Zoro # G814552877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B60X6
Zoro #
G814552877
UPC #
843212100386
Country of Origin
China

Details

For Use With
X6 PT and X6 OPE
Features
Read Charge Level Indicator, Power Management System, compatable to all X6 products, Shock-Resistant
Voltage
60V
Battery Included
Yes
LED light Indicator
Charge Level
Shock
Resistant
Includes
Battery, Instruction Manual
Color
Blue

Description

SENIX 60 Volt Max 6 Ah Lithium-ion Battery for SENIX 60 Volt Max Cordless Lawn and Garden Tools, Fade-Free, Battery Indicator Lights


  • • 6.0Ah / 336Wh Rated Capacity
  • • Easy to Read Charge Level Indicator shows battery charge level when activated.
  • • Intelligent Power Management System optimizes individual battery cells for maximum power, performance, and runtime
  • • Compatible with all X6 products to easily swap batteries between different tools.
  • • Shock-Resistant Design helps to protect the battery from accidental drops

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.