This item is Discontinued.

Senix 60 Volt Max 8 Amp Dual Port Battery Charger CHDX6-M

60 Volt Max 8 Amp Dual Port Battery Charger (Discontinued)

  • Mfr # CHDX6-M
  • Zoro # G714552878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHDX6-M
Zoro #
G714552878
UPC #
843212114673
Country of Origin
China

Details

For Use With
X6 Batteries
Features
35min Fast-Charge, Dual-Port Charge, Intelligent Battery Control, Charging Indicator Lights, Fan-Cooled Charging System
Includes
Charger, Battery, Instruction Manual
Voltage
60V
Color
Blue
Control System Montitors
Intelligent Battery
LED light Indicator
Charge Level
Charging System
Fan-Cooled
Battery Included
Yes
Charging
Dual Port

Description

SENIX 3 Amp Battery Charger for SENIX 60 Volt Max Lithium-ion Batteries, Battery Indicator Lights, Wall Mounting Capable, CHX6-L


  • • 35min. Fast Charge Time when charging (1) X6 3Ah battery.
  • • Dual-Port Simaltanous Charging allows you to charge (2) X6 batteries at the same time, at 4A each.
  • • Intelligent Battery Control System monitors each cell’s charge and temperature to deliver the quickest, most efficient recharge
  • • Charging Indicator Lights displays charging status in real time
  • • Fan-Cooled Charging System helps prevent battery and charger from overheating

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.