Senix
Gas Blower, 410 CFM, 125 MPH
Mfr # BL4QL-L
Zoro # G208231593
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Displacement 26.5 cc
- Max. Air Flow 410 CFM
- Max. Air Speed 125 MPH
- Fuel Type Gas
- Width 36.61 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING BROTHERS BALL VALVE 1-1/4"" THREAD (LT-1250-T)
- AIR VENT 14.9 in. H X 16.6 in. W X 28 in. L X 9 in. D Black Plastic Roof Vent (90121)
- XPOSE SAFETY 18 ft x 24 ft Tarp, Blue, Polyethylene (BT-1824-A)
- NATURE SPRING Nature Spring 9-ft Half Round Patio Umbrella - Tan (275842HOI)
- SENIX Cordless Blower, 520 CFM, 129 MPH, 58V (BLAX5-M-0)
- SENIX Gas Backpack Blower, 600 CFM, 200 MPH (BLB4QL-M)
- SENIX Gas Blower Vac, 550 CFM, 127 MPH (BLV4QL-M)
- SENIX Corded Blower Vac, 420 CFM, 179 MPH, 120V (BLVE12-M)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03SM1)
- BLACK & DECKER Black & Decker 232321 Backpack Leaf Blower Vacuum & Mulcher (232321)
- EGO Cordless Blower Kit, 650 cfm, 180 mph, 56V, 11.5 lb (LB6504)
- Senix Leaf Blowers