Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Senix Impact Resistant Performance Gloves, M SNIWGL-M

Impact Resistant Performance Gloves, M (Discontinued)

  • Mfr # SNIWGL-M
  • Zoro # G715299116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNIWGL-M
Zoro #
G715299116
UPC #
843212101987
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Palm Material
PVC
Color
Blue
Features
Impact resistant, touchscreen capable, abrasion-resistant, anti-slip pvc, adjustable fit

Description

Take on the toughest tasks with confidence using the SENIX Impact Resistant Performance Gloves. Designed to combine durability, comfort, and functionality, these gloves are perfect for industrial work, construction, heavy-duty tasks, and more. Engineered with advanced materials and protective features, they offer unmatched performance and safety in any high-impact environment.


  • • Impact Resistance for Ultimate Protection: Reinforced TPR (Thermoplastic Rubber) panels on the back of the hand shield against impact and injuries, making these gloves ideal for heavy-duty tasks and demanding work environments.
  • • Touchscreen Capability for On-the-Go Convenience: Stay connected without removing your gloves. These gloves are touchscreen-compatible, allowing you to operate your devices seamlessly.
  • • Abrasion-Resistant Design for Long-Lasting Use: Built with durable materials, these gloves are resistant to wear and tear, ensuring they can withstand tough tasks while maintaining their performance.
  • • Anti-Slip PVC Palm for Superior Grip: The textured PVC palm provides a secure, non-slip grip, enhancing precision and control when handling tools or equipment.
  • • Secure and Adjustable Fit: A convenient hook-and-loop closure ensures a snug and customizable fit, keeping the gloves securely in place during use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.