This item is Discontinued.

Senix Nitrile Coated Work Gloves, L SNNGL-L

Nitrile Coated Work Gloves, L (Discontinued)

  • Mfr # SNNGL-L
  • Zoro # G815299115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNNGL-L
Zoro #
G815299115
UPC #
843212101994
Country of Origin
China

Details

Color
Orange
Glove Lining Material
Nylon Blend

Description

Designed for Superior Protection and Performance. Elevate your hand protection with the SENIX Nitrile Coated Level 4 Cut Resistant Large Work Gloves-crafted to combine cutting-edge durability, precision, and comfort for a wide range of industrial, construction, and DIY tasks. Whether you're handling sharp tools, heavy machinery, or delicate materials, these gloves provide the ideal balance of safety and functionality.


  • • Cut Level A4 Protection: Offers industry-standard resistance against cuts and abrasions, ensuring your hands stay safe during high-risk tasks.
  • • Touchscreen Capable Design: Stay connected and operate devices seamlessly without removing your gloves, perfect for modern work environments.
  • • Abrasion-Resistant Build: Engineered to withstand tough working conditions, extending glove lifespan even during rugged use.
  • • Foam Nitrile Coating: Delivers an exceptional grip in wet, oily, or dry conditions, enhancing precision and control for every task.
  • • Reinforced Nitrile Coating: Provides extra durability in high-wear areas, offering enhanced protection against punctures and wear and tear.
  • • Ideal for home improvement, yard work and general purpose use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.