Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Senix Portable Generator, 1,200 W Rated, 2,400 W Surge PS1200

Portable Generator, 1,200 W Rated, 2,400 W Surge (Discontinued)

  • Mfr # PS1200
  • Zoro # G211631786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS1200
Zoro #
G211631786
UPC #
843212113645
Country of Origin
China

Details

Item
Portable Generator
Generator Rated Watts
1,200 W
Surge Watts
2,400 W

Description

SENIX Portable Power Station 974Wh LiFePO4 Battery Powered Portable Generator, 2 120V 1200W 2400W peak Pure Sine Wave AC Outlets, 3 USB-A, 1 USB-C , and 1 USB-C Fast Charge Output, 12V DC Car Charger Output, LED Light, for Outdoor Camping, Travel, Emergencies PS1200


  • •POWERHOUSE PERFORMANCE: Unleash 974.4Wh capacity and a peak output of 12000W, ensuring a reliable and robust power supply for all your devices and appliances, anytime, anywhere.
  • •VERSATILE MOBILE CHARGING HUB: Enjoy a multitude of options with 3 USB-A, 1 USB-C, and 1 USB-C fast charge ports 1 12V DC outlet, an Anderson connector, and 2 1200W 120V AC Output plugs, making it the perfect all-in-one power solution for various devices and appliances.
  • •OPTIMAL PORTABLE GENERATOR: Lightweight and compact size provides constant power for outdoor camping, power outages, emergencies, RV, and travelling.
  • •EASILY RECHARGE: 3-Way charging options. Recharge by wall outlet, car charger or solar panel.
  • •SAFE CHARGING & TRANSPORTATION: Pure Sine Wave Inverter - provides clean stable power output, ensuring optimal performance and longevity of your devices. Rubberized Nonskid Feet - ensures stability during transportation.
  • •Recharging Time to 100% : AC Wall Charge = 9 Hours. Solar Panels = 6 Hours. Car Charger = 6.5 Hours
  • •Operation Time of Common Devices*: Laptop = 22 Recharges, Smartphone = 90 Recharges, Motion Cam = 152 Recharges, Gaming Console = 56 Recharges, Car Fridge (Car Port) 21 Hours, Drone (Car Port) 22 Recharges, Floodlight (Car Port) 200 Hours, Actual times of full charges and working hours might be varied by different charging methods and device operation status*.
  • •2-YEAR WARRANTY: SENIX offers a 24 months product warranty and a dedicated customer service team.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.