This item is Discontinued.

Senix X6 15in Snow Shovel, 6.0Ah battery & 8A charger STX6-M STX6-M

X6 15in Snow Shovel, 6.0Ah battery & 8A charger STX6-M (Discontinued)

  • Mfr # STX6-M
  • Zoro # G714825460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STX6-M
Zoro #
G714825460
UPC #
843212102199
Country of Origin
China

Details

For Use With
X6 Batteries
Features
15" Snow Clearing, Adjustable Louver Rotates up to 75 Degrees, LED Light, Two Selectable Auger Speeds, 600lbs/min clearing rate up 30ft
Includes
(1) Snow Shovel, (1) 6Ah Battery, (1) 3A Charger, (3) Instruction Manuals
Color
Blue
Auger Speed
Two Selectable Speeds
Clearing Rate
600lbs/min up to 30ft
Enhanced Visibility
LEDs
Snow Clearing
15"
Adjustable Louver
75 Degrees

Description

Take control of your winter snow removal with the SENIX 60V 15in Brushless Snow Shovel. Designed to handle snow on decks, sidewalks, and small to medium-sized driveways, this powerful tool boasts a 15in snow clearing width, making quick work of winter's worst. The adjustable louver rotates up to 75 degrees, allowing you to direct the snow exactly where you want it, while the LED light ensures enhanced visibility during early morning or late-night clearing sessions. With its ergonomic handle and adjustable shaft, the SENIX snow shovel ensures comfortable use, reducing strain and fatigue during extended operations. Choose between two selectable auger speeds to maximize either power or runtime, depending on your needs. The built-in wheels make transport and maneuvering effortless, even through deep snow. Experience a snow clearing rate of 600 lbs per minute, with the ability to throw snow up to 30 feet, ensuring your pathways and driveways are quickly and efficiently cleared. Upgrade your snow removal routine with the SENIX 60V 15in Brushless Snow Shovel and tackle winter with confidence.


  • •15" Snow Clearing Width to quickly handle snow removal on decks, sidewalks and small to medium sized driveways.
  • •Adjustable louver rotates up to 75°.
  • •LED Light for enhanced visibility.
  • •Ergonomic Handle and Adjustable Shaft to ensure comfortable use.
  • •Two Selectable Auger Speeds to maximize power or runtime.
  • •Wheels for easy transport and use.
  • •Snow Clearing Rate of 600lbs/min, throwing snow up to 30ft.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.