This item is Discontinued.

Sennheiser Handheld Transmitter Withe835 Cardioid Dynamic Capsule SKM100-835G3-A

Handheld Transmitter Withe835 Cardioid Dynamic Capsule (Discontinued)

  • Mfr # SKM100-835G3-A
  • Zoro # G5762457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKM100-835G3-A
Zoro #
G5762457
UPC #
-
Country of Origin
Unknown

Dimensions

Length
10.4"
Diameter
2"
Battery Size
AA

Details

Microphone Type
Handheld
Product Type
Microphone

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.