Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sennheiser Is Series 6 In15 Cmsingle Flex Lightring Gooseneck With 5 Pin Xlr Con 9435

Is Series 6 In15 Cmsingle Flex Lightring Gooseneck With 5 Pin Xlr Con (Discontinued)

  • Mfr # 9435
  • Zoro # G4003724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9435
Zoro #
G4003724
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5.9"
Diameter
0.2"

Details

Color
Matte Black
Material
Metal
Product Type
Microphone Gooseneck
Compatibility
Sennheiser, , MAT 133-S Tablestand, Sennheiser MAS 133 Switch box, Sennheiser Microphone Heads:ME 34, ME 35, ME 36

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.