
Six Channel Bodypack Transmitt Er With Audio And Micro (Discontinued)
- Mfr # SK2020-D-US
- Zoro # G1780700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK2020-D-US
Zoro #
G1780700
UPC #
-
Country of Origin
Unknown
Dimensions
Height
9.6"
Width
4.9"
Depth
0.8"
Details
Battery Run Time
10 Hour
Product Type
Wireless Bodypack Microphone Transmitter
Operating Range
328.08 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.