Shop SENQCIA
See all product information
Create Account
Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1.5P, .469 Dia x .5 W, 304SS
Mfr # C2060SSRB
Zoro # G823422604
product price:Â
$
101.99
/ea
Sold in multiples of 10 for $1,019.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Chain Overall Width
1/2 in
Roller Diameter
0.469 in
Material
304 Stainless Steel
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060SSRB
- Zoro #
- G823422604
- UPC #
- 821002049374
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1-1/2 in
- Series
- Inspire Series SBR Standard Conveyor
- Chain Number
- C2060SS
- Number of Strands
- 1
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR C2060SSRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.