Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 50 ft OAL, 3/4 in Pitch, Carbon Steel
- Mfr # BL634HMR50
- Zoro # G123415085
product price:Â
$
35.29
/ea
Sold in multiples of 50 for $1,764.50
Key Features
Chain Number
BL634
Pin Contruction
Riveted
Number of Strands
1
Lacing
3 x 4
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL634HMR50
- Zoro #
- G123415085
- UPC #
- 821002040197
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Leaf Chain
- Chain Number
- BL634
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Lacing
- 3 x 4
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Tensile Strength
- 23,830 lbf
- Series
- BL
Description
SENQCIA Hi-Max BL634HMR50 Riveted Leaf Chain, 50 ft OAL, 3/4 in Pitch, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.