Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1P, .312 Dia x .313 W, 304SS
Mfr # C2040SSHMRB
Zoro # G823424592
product price:Â
$
27.79
/ea
Sold in multiples of 10 for $277.90
Key Features
Chain Overall Width
0.313 in
Overall Length
10 ft
Chain Number
C2040SS
Series
Hi-Max Standard Conveyor
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2040SSHMRB
- Zoro #
- G823424592
- UPC #
- 821002043587
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 0.313 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
Details
- Chain Number
- C2040SS
- Series
- Hi-Max Standard Conveyor
- Material
- 304 Stainless Steel
- Number of Strands
- 1
- Tensile Strength
- 2,790 lbs
- Item
- Roller Chain
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
Description
SENQCIA Hi-Max C2040SSHMRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.