Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Hollow Pin, 10 ft OAL, .5P, .312 Dia x .313 W, 304SS
Mfr # 40SSHPRB
Zoro # G223405863
product price:Â
$
182.99
/ea
Sold in multiples of 10 for $1,829.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1/2 in
Chain Overall Width
0.313 in
Roller Diameter
0.312 in
Tensile Strength
1,720 lbs
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SSHPRB
- Zoro #
- G223405863
- UPC #
- 821002017595
- Country of Origin
- Japan
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 1,720 lbs
- Series
- Inspire Series SBR Hollow Pin
- Pin Contruction
- Hollow Riveted Pin
- Number of Strands
- 1
- Chain Number
- 40SSHP
- Item
- Roller Chain
- Material
- 304 Stainless Steel
Description
SENQCIA Inspire Series SBR 40SSHPRB Riveted Standard Hollow Pin Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, 304 Stainless Steel