Shop SENQCIA
See all product information
Create Account
Hi-Max Heavy Series Cottd Std, 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W
Mfr # 160HHMCB
Zoro # G823422826
product price:Â
$
187.99
/ea
Sold in multiples of 10 for $1,879.90
Free Shipping & Returns
Key Features
Series
Hi-Max Heavy
Chain Number
160H
Roller Diameter
1-1/8 in
Chain Overall Width
1-1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160HHMCB
- Zoro #
- G823422826
- UPC #
- 821002130768
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 1-1/8 in
- Chain Overall Width
- 1-1/4 in
- Overall Length
- 10 ft
Details
- Series
- Hi-Max Heavy
- Chain Number
- 160H
- Material
- Carbon Steel
- Tensile Strength
- 60,000 lbs
- Industry Chain Pitch
- 2 in
- Item
- Roller Chain
- Pin Contruction
- Cottered
- Number of Strands
- 1
Description
SENQCIA Hi-Max 160HHMCB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.