Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 50 ft OAL, 3/4 in Pitch, Carbon Steel
Mfr # BL644HMR50
Zoro # G923416152
product price:Â
$
41.39
/ea
Sold in multiples of 50 for $2,069.50
Key Features
Chain Number
BL644
Material
Carbon Steel
Overall Length
50 ft
Series
Hi-Max BL Series
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL644HMR50
- Zoro #
- G923416152
- UPC #
- 821002040302
- Country of Origin
- Taiwan, Province of China
- Chain Number
- BL644
- Material
- Carbon Steel
- Series
- Hi-Max BL Series
- Item
- Leaf Chain
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 31,700 lbs
- Lacing
- 4 x 4
- Pin Contruction
- Riveted
- Number of Strands
- 1
Description
SENQCIA Hi-Max BL644HMR50 Riveted Leaf Chain, 50 ft OAL, 3/4 in Pitch, Carbon Steel