Shop SENQCIA
See all product information
Create Account
Hi-Max Heavy Series Riveted Standard , 50 ft OAL, .75P, .469 Dia x .5 W
Mfr # 60HHMR50
Zoro # G123420867
product price:Â
$
22.79
/ea
Sold in multiples of 50 for $1,139.50
Key Features
Chain Overall Width
1/2 in
Roller Diameter
0.469 in
Chain Number
60H
Tensile Strength
11,700 lbs
Series
Hi-Max Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60HHMR50
- Zoro #
- G123420867
- UPC #
- 821002026757
- Country of Origin
- Taiwan, Province of China
- Chain Number
- 60H
- Item
- Roller Chain
- Tensile Strength
- 11,700 lbs
- Series
- Hi-Max Heavy
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Number of Strands
- 1
Description
SENQCIA Hi-Max 60HHMR50 Heavy Series Riveted Standard Roller Chain, 50 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.