Shop SENQCIA
See all product information
Create Account
SBR Hollow Pin Chain 1.25P 10ft CS
Mfr # C2050HPRB
Zoro # G423419868
product price:Â
$
52.15
/ea
Sold in multiples of 10 for $521.50
Key Features
Overall Length
10 ft
Series
Inspire Series SBR Standard Conveyor
Pin Contruction
Hollow Pin
Chain Number
C2050HP
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2050HPRB
- Zoro #
- G423419868
- UPC #
- 821002044911
- Country of Origin
- Japan
- Series
- Inspire Series SBR Standard Conveyor
- Pin Contruction
- Hollow Pin
- Chain Number
- C2050HP
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 4,410 lbs
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR C2050HPRB Conveyor Series Double Pitch Riveted Standard Hollow Pin Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.