Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 10 ft OAL, .5P, .312 Dia x .312 W, 304SS
Mfr # 40SSHMRB
Zoro # G823410137
product price:Â
$
39.99
/ea
Sold in multiples of 10 for $399.90
Key Features
Pin Contruction
Riveted
Material
304 Stainless Steel
Industry Chain Pitch
1/2 in
Series
Hi-Max Standard
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SSHMRB
- Zoro #
- G823410137
- UPC #
- 821002017540
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.312 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1/2 in
- Series
- Hi-Max Standard
- Number of Strands
- 1
- Tensile Strength
- 2,790 lbs
- Chain Number
- 40SS
Description
SENQCIA Hi-Max 40SSHMRB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 304 Stainless Steel