Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 10 ft OAL, .5P, 5/8 Dia x 5/8 W, 304SS
Mfr # 80SSMEGARB
Zoro # G323416714
product price:Â
$
186.99
/ea
Sold in multiples of 10 for $1,869.90
Free Shipping & Returns
Key Features
Roller Diameter
5/8 in
Pin Contruction
Riveted
Industry Chain Pitch
1/2 in
Tensile Strength
15,840 lbs
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80SSMEGARB
- Zoro #
- G323416714
- UPC #
- 821002035032
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 15,840 lbs
- Material
- 304 Stainless Steel
- Chain Number
- 80SS-MEGA
- Number of Strands
- 1
- Series
- Hi-Max Standard
Description
SENQCIA Hi-Max 80SSMEGARB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 5/8 in Dia x 5/8 in W Roller, 304 Stainless Steel