Shop SENQCIA

Hi-Max Transmission Series Double Pitch Riveted, 100 ft OAL, 1P, .312 Dia x .313 W

  • Mfr # A2040HMR100

  • Zoro # G323408177


product price: 
$
5.95
/ea
Sold in multiples of 100 for $595.00

Key Features

Series
Hi-Max Transmission
Roller Diameter
0.312 in
Overall Length
100 ft
Chain Number
A2040
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A2040HMR100
Zoro #
G323408177
UPC #
821002036251
Country of Origin
Taiwan, Province of China

Dimensions

Roller Diameter
0.312 in
Overall Length
100 ft
Chain Overall Width
0.313 in

Details

Series
Hi-Max Transmission
Chain Number
A2040
Material
Carbon Steel
Item
Roller Chain
Pin Contruction
Riveted
Tensile Strength
3,800 lbs
Number of Strands
1
Industry Chain Pitch
1 in

Description

SENQCIA Hi-Max A2040HMR100 Transmission Series Double Pitch Riveted Roller Chain, 100 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel

Ratings & reviews