Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 40-4RB Riveted Standard , 10 ft OAL, .5P, .312 Dia x .313 W
Mfr # S-40-4RB
Zoro # G423404642
product price:Â
$
125.99
/ea
Sold in multiples of 10 for $1,259.90
Free Shipping & Returns
Key Features
Number of Strands
4
Overall Length
10 ft
Chain Number
40-4
Pin Contruction
Riveted
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-40-4RB
- Zoro #
- G423404642
- UPC #
- 821002014617
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.313 in
- Roller Diameter
- 0.312 in
Details
- Number of Strands
- 4
- Chain Number
- 40-4
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 17,200 lbs
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 40-4RB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.