Shop All Roller Chains
Senqcia Inspire Series
60H Hvy Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 3/4" Pit, PK5
Mfr # 60HCLCP
Zoro # G0088587
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senqcia Inspire Series
- MFR # 60HCLCP
- Zoro # G0088587
- UPC # 821002026603
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series Heavy Series cotter type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. They offer exceptional performance and long life in a wide variety applications. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Closing plates are “flat” style to improve fatigue strength. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 4000 Series (4010-3P)
- INGERSOLL-RAND OEM Kit RSeries 4-11i Cmprssr/Coolnt Lub (47739371001)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 44.4 inch OD (6C440J)
- CONRADER Safety Valve, Soft Seat, 1/2In, 175 PSI, SS (SRV390-1/2-V-SS-175)
- SENQCIA INSPIRE SERIES 60 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60CL)
- SENQCIA INSPIRE SERIES 60 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60OL)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Cl Sc Type ASME/ANSI Double Pitch RllrChn 1" Pitch, PK5 (C2040SSCLSC)
- SENQCIA INSPIRE SERIES 50H Hvy Cl Sc Type ASME/ANSI Std RllrChn Sngl Strand 5/8" Pit, PK5 (50HCL)
- SENQCIA INSPIRE SERIES 40 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 1/2" Pitch, PK5 (40CL)
- SENQCIA INSPIRE SERIES 06B-2 Cl Sc Type Bs Roller Chain, Double Strand, 3/8" Pitch, PK5 (06B-2CL)
- STENS Roller Chain #35 Length 100', Chain Number 35 Chainsaws (250-266)
- Senqcia Inspire Series Chains & Chain Sprockets