Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 120-3CB Cottd Std, 10 ft OAL, 1.5P, 7/8 Dia x 1 W
Mfr # S-120-3CB
Zoro # G723423749
product price:Â
$
503.99
/ea
Sold in multiples of 10 for $5,039.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Material
Carbon Steel
Industry Chain Pitch
1-1/2 in
Chain Overall Width
1 in
Number of Strands
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-120-3CB
- Zoro #
- G723423749
- UPC #
- 821002004328
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
- Roller Diameter
- 7/8 in
Details
- Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 3
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 117,000 lbs
- Chain Number
- 120-3
- Pin Contruction
- Cottered
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 120-3CB Cottered Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel